Apply to be a TradeMaster!
Main product image of 34W LED HID Replacement, ED28, 4000K, Extended Mogul Base, Clear, 120-277V
Magnifying glass
Hover image to zoom

34W LED HID Replacement, ED28, 4000K, Extended Mogul Base, Clear, 120-277V

Brand:
Satco
SKU:
S13189-SATCO
Rating:
(0)
Q&A:
(0)
34W LED HID Replacement, ED28, 4000K, Extended Mogul Base, Clear, 120-277V
Magnifying glass
Hover image to zoom
$55.95 each
In Stock
In Stock
Get 385 Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
ED28
Product Highlight: Finish
Clear
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
34 Watts

Description

–
This is a 34W LED HID Replacement; ED28; 4000K; Extended Mogul Base; Clear; 120-277V manufactured by Satco.
Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO's long-lasting S13189 ED28 HID replacement lamps offer outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a clear finish with cool 4000K CCT emitting 6000 lumens, this lamp will provide the quality light you need.

Features:
  • ED28
  • EX39 Base
  • Clear Finish
  • 34W
  • Range Voltage 120V-277V
  • Ballast Bypass Type B
  • 4kV Integrated Surge Protection
  • Non-Dimmable
  • Wet Location Rated
  • 5 Year Warranty

Specs

–
Dimmable:

No

Lumens:

6000

Shape:

ED28

Lamp Type:

ED28

Finish:

Clear

Base Type:

Mogul Extended

Operating Position:

Universal

CCT (Kelvin):

4000K

Voltage:

120-277V

Product Type:

Lamp

Color Temperature:

Cool White

Wattage:

34

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy