Apply to be a TradeMaster!
Main product image of 30/38/45Wage Selectable LED HID Replacement, ED28, 5000K, Mogul Extended Base, Clear, 120-277V
Magnifying glass
Hover image to zoom

30/38/45Wage Selectable LED HID Replacement, ED28, 5000K, Mogul Extended Base, Clear, 120-277V

Brand:
Satco
SKU:
S13196
Rating:
(0)
Q&A:
(0)
30/38/45Wage Selectable LED HID Replacement, ED28, 5000K, Mogul Extended Base, Clear, 120-277V
Magnifying glass
Hover image to zoom
$74.95 each
In Stock
In Stock
Get 81 Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
ED28
Product Highlight: Wattage
38, 45, 30 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Finish
Clear

Description

–
This is a 30/38/45Wage Selectable LED HID Replacement; ED28; 5000K; Mogul Extended Base; Clear; 120-277V manufactured by Satco.
SATCO NUVO's LED HID Replacement Lamps are an energy efficient alternative to traditional HID lamps. This CCT selectable ED28 model is designed for use in type B ballast bypass applications, to make the transition to LED lamps easy. Enjoy long-lasting and low-maintenance lighting in warehouses, post top and area lights, gymnasiums and more.

Features:
  • Wattage Selectable
  • Type B - Ballast Bypass
  • Range Voltage 120V-277V
  • 360-Degree Illumination
  • Wet Location Rated
  • Universal Operating Position
  • Glass Lamp
  • EX39 Mogul base
  • Rated for Use in Enclosed Fixtures

Specs

–
Shape:

ED28

Wattage:

38

45

30

Lamp Type:

ED28

Color Temperature:

Natural Light

CCT (Kelvin):

5000K

Lumens:

5850

8750

7400

Base Type:

Mogul Extended

Product Type:

Lamp

Voltage:

120-277V

Operating Position:

Universal

Finish:

Clear

Dimmable:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy