Apply to be a TradeMaster!
Main product image of 40W LED HID Replacement, ED28, 3000K CCT, Mogul Extended Base, 120-277V
Magnifying glass
Hover image to zoom

40W LED HID Replacement, ED28, 3000K CCT, Mogul Extended Base, 120-277V

Brand:
Satco
SKU:
S13198
Rating:
(0)
Q&A:
(0)
40W LED HID Replacement, ED28, 3000K CCT, Mogul Extended Base, 120-277V
Magnifying glass
Hover image to zoom
$53.72 each
In Stock
In Stock
Get 153 Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
ED28
Product Highlight: Finish
White
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
40 Watts

Description

–
This is a 40W LED HID Replacement; ED28; 3000K CCT; Mogul Extended Base; 120-277V manufactured by Satco.
Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO's long-lasting S13198 ED28 HID replacement lamp offers outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a white finish with soft 3000K CCT, this lamp will provide the quality light you need.

Features:
  • ED28 Shape
  • EX39 Base
  • White Finish
  • 40W
  • 3000K CCT
  • Range Voltage 120V-277V
  • 4kV Surge Protection
  • Ballast Bypass Type B
  • IP65 Rated

Specs

–
Dimmable:

No

Shape:

ED28

Lamp Type:

ED28

Finish:

White

Product Type:

Lamp

Lumens:

6000

Color Temperature:

Soft White

Base Type:

Mogul Extended

Voltage:

120-277V

Operating Position:

Universal

Wattage:

40

CCT (Kelvin):

3000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy