S14226 is a 3.5 Watt A19 LED; 2000K CCT; Medium Base; Clear Glass; Amber Coil Filament; Dimmable; 120 Volt manufactured by Satco.
| Finish: | Transparent Amber |
|---|---|
| Cri: | 90+ |
| Technology: | LED |
| Material: | Glass |
| Lumens: | 300 |
| Warranty: | 2 Year |
| Operating Position: | Universal |
| Lamp Type: | A19 |
| Shape: | A19 |
| Base Type: | Medium |
| Rated Life (hours): | 15000 |
| Wattage: | 3.5 |
| Incandescent Equivalent: | 25W |
| CCT (Kelvin): | 2000K |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Voltage: | 120v |