Non-dimmable S14312 A19 general purpose lamps deliver reliable, everyday lighting for a wide range of applications.
Features:
| Operating Position: | Universal |
|---|---|
| Dimmable: | No |
| Product Type: | Lamp |
| Voltage: | 120v |
| Energy Star Rated: | No |
| Base Type: | Medium |
| Beam Spread: | 180 |
| Lumens: | 800 |
| Color: | White |
| Lamp Type: | Type A |
| Shape: | A19 |
| Filament Type: | LED |
| Finish: | White |
| Technology: | LED |
| Cri: | 80 |
| Incandescent Equivalent: | 60W |
| CCT (Kelvin): | 3000K |
| Color Temperature: | Soft White |