S14329 is a 12 Watt - A19 LED Bulb - 5000K - Medium base - 180 deg. Beam Angle -120 Volt (1 Pack) manufactured by Satco.
| Wattage: | 12 |
|---|---|
| Operating Position: | Universal |
| Voltage: | 120v |
| Lumens: | 1100 |
| Color Temperature: | Natural Light |
| Cri: | 80 |
| Technology: | LED |
| Warranty: | 2 years |
| Product Type: | Lamp |
| Beam Angle: | 180° |
| Shape: | A19 |
| Incandescent Equivalent: | 75W |
| Lamp Type: | A19 |
| Base Type: | Medium |
| Filament Type: | LED |
| Finish: | Frost |
| Dimmable: | No |
| CCT (Kelvin): | 5000K |