S14331 is a A19 Non-Dimmable A-Style LED Bulb - 5000K - 75 Watt Equivalent - Medium Base (12 Pack) manufactured by Satco.
| Shape: | A19 |
|---|---|
| CCT (Kelvin): | 5000K |
| Dimmable: | No |
| Filament Type: | LED |
| Technology: | LED |
| Incandescent Equivalent: | 75W |
| Lamp Type: | Type A |
| Product Type: | Lamp |
| Base Type: | Medium |