S14341 is a 15 Watt - A19 LED Bulb - 5000K - Medium base - 180 deg. Beam Angle -120 Volt (1 Pack) manufactured by Satco.
| Product Type: | Lamp |
|---|---|
| Lamp Type: | A19 |
| Incandescent Equivalent: | 100W |
| Cri: | 80+ |
| CCT (Kelvin): | 5000K |
| Dimmable: | No |
| Filament Type: | LED |
| Lumens: | 1600 |
| Voltage: | 120v |
| Warranty: | 2 years |
| Operating Position: | Universal |
| Wattage: | 15 |
| Beam Angle: | 180° |
| Finish: | White |
| Base Type: | Medium |
| Color Temperature: | Natural Light |
| Technology: | LED |
| Shape: | A19 |