Features:
| Base Type: | Medium |
|---|---|
| Incandescent Equivalent: | 60W |
| CCT (Kelvin): | 4000K |
| Beam Spread: | 230 |
| Cri: | 90+ |
| Color Temperature: | Cool White |
| Material: | Plastic |
| Energy Star Rated: | No |
| Lamp Type: | A19 |
| Voltage: | 277v 120v |
| Finish: | White |
| Technology: | LED |
| Color: | White |
| Dimmable: | No |
| Lumens: | 800 |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Shape: | A19 |
| Filament Type: | LED |
| Wattage: | 9.8 |