9.8V - A19 LED Bulb - 5000K - Medium Base - 230 deg. Beam Angle - 120-277V (6 Pack)
Features:
| Operating Position: | Universal |
|---|---|
| Warranty: | 2 Year |
| Shape: | A19 |
| Base Type: | Medium |
| Energy Star Rated: | No |
| Voltage: | 277v 120v |
| Rated Life (hours): | 15000 |
| Beam Spread: | 230 |
| Lamp Type: | Type A |
| Cri: | 90+ |
| Finish: | White |
| Color Temperature: | Natural Light |
| CCT (Kelvin): | 5000K |
| Lumens: | 800 |
| Technology: | LED |
| Wattage: | 9.8 |
| Material: | Plastic |
| Product Type: | Lamp |
| Dimmable: | No |
| Filament Type: | LED |
| Incandescent Equivalent: | 60W |