Apply to be a TradeMaster!
Main product image of 8 Watt A19 LED Bulb - Ceramic Orange - Medium base - 360 deg. Beam Angle - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom

8 Watt A19 LED Bulb - Ceramic Orange - Medium base - 360 deg. Beam Angle - 120 Volt (8 Pack)

Brand:
Satco
SKU:
S14988
Rating:
(0)
Q&A:
(0)
8 Watt A19 LED Bulb - Ceramic Orange - Medium base - 360 deg. Beam Angle - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom
$43.73 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic, Glass
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Shape
A19
Product Highlight: Voltage
120v
Product Highlight: Wattage
8 Watts
Product Highlight: Energy Star Rated
No

Description

–
Note: Can be used outdoors only when in an enclosed fixture

Satco's S14988 8 watt A19 ceramic LED bulb is perfect for decorative lighting, holidays, support and celebratory lighting. The ceramic orange bulb features a medium base with a 360 degree beam spread. The dimmable lamp provides 15,000 hours of LED lighting.

Features:
  • MOL: 4.13 inches, MOD: 2.38 inches
  • Superior light quality with a 360 degree beam spread
  • Rated for enclosed fixtures
  • Damp rated
  • Ceramic Orange Finish
  • LED energy efficient fixture
  • 3 Year Limited Warranty

Specs

–
Filament Type:

LED

Rated Life (hours):

15000

Product Type:

Lamp

Material:

Ceramic

Glass

Dimmable:

Yes

Lamp Type:

Type A

Beam Spread:

360

Warranty:

3 Year Limited

Shape:

A19

Incandescent Equivalent:

60W

ANSI Base:

E26

Operating Position:

Universal

Voltage:

120v

Base Type:

Medium

Technology:

LED

Wattage:

8

Energy Star Rated:

No

Finish:

Ceramic Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy