Apply to be a TradeMaster!
Main product image of 6.5 Watt - LED A19 - Black Light Bulb - Medium Base - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom

6.5 Watt - LED A19 - Black Light Bulb - Medium Base - 120 Volt (8 Pack)

Brand:
Satco
SKU:
S14990
Rating:
(0)
Q&A:
(0)
6.5 Watt - LED A19 - Black Light Bulb - Medium Base - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom
$45.76 each
In Stock
In Stock
Get 913 Tue, Oct 13 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Glass
Product Highlight: Shape
A19
Product Highlight: Voltage
120v
Product Highlight: Wattage
6.5 Watts
Product Highlight: Finish
Black
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Satco's S14990 6.5-watt LED A19 black light bulb creates the perfect party atmosphere anywhere. Home holiday parties, dorm rooms, themed venues, and of course Halloween celebrations, all come alive with energy-efficient LED light that makes lighter fabrics and posters glow in the dark. This clear lamp with four LED filaments is even more interesting when lit, adding to the fun!

Features:
  • MOL: 4.17 inches, MOD: 2.36 inches
  • Black Finish
  • Material: Aluminum and Glass
  • Black Light Bulb
  • Rated for 15,000 hours
  • Damp location rated for indoor use
  • FCC and RoHS compliant
  • 3-year limited warranty

Specs

–
Lumens:

120

110

Filament Type:

LED

ANSI Base:

E26

Operating Position:

Universal

Beam Spread:

360

Material:

Aluminum

Glass

Shape:

A19

Voltage:

120v

Rated Life (hours):

15000

Wattage:

6.5

Base Type:

Medium

Finish:

Black

Warranty:

3 Year Limited

Lamp Type:

Type A

Energy Star Rated:

No

Dimmable:

No

Product Type:

Lamp

Incandescent Equivalent:

60W

Technology:

LED

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy