9.4 Watt A19 LED; 3000K CCT; 90 CRI; Medium Base; Plastic; Dimmable; 120 Volt
| Operating Position: | Universal |
|---|---|
| Energy Star Rated: | Yes |
| Color: | White |
| Product Type: | Lamp |
| Material: | Plastic |
| Technology: | LED |
| Base Type: | Medium |
| Lumens: | 800 |
| Lamp Type: | Type A |
| Rated Life (hours): | 25000 |
| Incandescent Equivalent: | 60W |
| Beam Spread: | 220 |
| Finish: | Frost |
| Filament Type: | LED |
| CCT (Kelvin): | 3000K |
| Color Temperature: | Soft White |
| Dimmable: | Yes |
| Cri: | 90 |
| Shape: | A19 |
| Wattage: | 9.4 |
| Voltage: | 120v |