Note: This product is not compliant in California (CA) but can be installed in in all other states.
Upgrade everyday lighting with versatile S15160 LED A19 lamps featuring a standard E26 medium base, available in a wide range of wattages to replace traditional 40W to 100W incandescent lamps. These energy-efficient, dimmable LEDs are offered in 2700K, 3000K, 4000K, and 5000K color temperatures, making it easy to achieve the ideal light for any space. Damp location rated and approved for use in enclosed fixtures, these durable lamps provide reliable, long-lasting performance for residential and commercial applications alike.
Features:
| Product Type: | Lamp |
|---|---|
| CCT (Kelvin): | 3000K |
| Beam Spread: | 220 |
| Filament Type: | LED |
| Wattage: | 12 |
| Technology: | LED |
| Operating Position: | Universal |
| Finish: | Frost |
| Incandescent Equivalent: | 75W |
| Voltage: | 120v |
| Color Temperature: | Soft White |
| Lumens: | 1100 |
| Dimmable: | Yes |
| Shape: | A19 |
| Base Type: | Medium |
| Rated Life (hours): | 25000 |
| Cri: | 80 |
| Warranty: | 5 Year Limited - 10 hr per day |
| Lamp Type: | Type A |