Note: This product is not compliant in California (CA) but can be installed in in all other states.
14 Watt - A19 LED Bulb - Frosted - 4000K - Medium Base - 180 Deg. Beam Angle - 120 Volt (4 Pack)
Features:
| Technology: | LED |
|---|---|
| Voltage: | 120v |
| Product Type: | Lamp |
| Wattage: | 14 |
| Lumens: | 1600 |
| Operating Position: | Universal |
| CCT (Kelvin): | 4000K |
| Cri: | 80 |
| Base Type: | Medium |
| Filament Type: | LED |
| Shape: | A19 |
| Warranty: | 3 Year |
| Lamp Type: | Type A |
| Finish: | Frost |
| Color Temperature: | Cool White |
| Rated Life (hours): | 25000 |
| Dimmable: | Yes |
| Beam Spread: | 180 |
| Incandescent Equivalent: | 100W |