| Technology: | LED |
|---|---|
| Cri: | 83 |
| Wattage: | 42 |
| CCT (Kelvin): | 4000K |
| Finish: | Frost |
| Color Temperature: | Cool White |
| Lumens: | 5800 |
| Product Type: | Lamp |
| Dimmable: | No |
| Base Type: | Recessed Double Contact HO/VHO |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| ANSI Base: | R17d |
| Shape: | T8 |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass - Outdoor Sign |
| Lamp Type: | Linear |
| Voltage: | 120v 277v |
| Color: | White |
| Rated Life (hours): | 50000 |
| Incandescent Equivalent: | 125W |
| Filament Type: | LED |
| Energy Star Rated: | No |
| Material: | Plastic |
| Nominal Length (Inches): | 108" |