| Color Temperature: | Cool White Daylight |
|---|---|
| CCT (Kelvin): | 4000K 6500K 5000K |
| Material: | Polycarbonate |
| Dimmable: | No |
| Lamp Type: | Linear |
| Finish: | White |
| Product Type: | Lamp |
| Rated Life (hours): | 50000 |
| Lumens: | 2450 2600 2500 |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Incandescent Equivalent: | 90W |
| Filament Type: | LED |
| Operating Position: | Universal |
| Beam Spread: | 360 |
| Technology: | LED |
| Shape: | T8 |
| Energy Star Rated: | No |
| Cri: | 83 |
| ANSI Base: | R17d |
| Voltage: | 277v 120v |
| Nominal Length (Inches): | 48" |
| Base Type: | Recessed Double Contact HO/VHO |
| Wattage: | 18 |