| Lamp Type: | Linear |
|---|---|
| Nominal Length (Inches): | 72" |
| CCT (Kelvin): | 4000K 6500K 5000K |
| Color Temperature: | Cool White Daylight |
| Incandescent Equivalent: | 125W |
| Shape: | T8 |
| Lumens: | 4150 4350 4200 |
| Voltage: | 277v 120v |
| ANSI Base: | R17d |
| Dimmable: | No |
| Material: | Polycarbonate |
| Base Type: | Recessed Double Contact HO/VHO |
| Energy Star Rated: | No |
| Finish: | White |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |
| Cri: | 83 |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Beam Spread: | 360 |
| Operating Position: | Universal |
| Technology: | LED |
| Product Type: | Lamp |
| Wattage: | 30 |