| Cri: | 83 |
|---|---|
| Product Type: | Lamp |
| Operating Position: | Universal |
| CCT (Kelvin): | 5000K 4000K 6500K |
| Nominal Length (Inches): | 84" |
| ANSI Base: | R17d |
| Incandescent Equivalent: | 125W |
| Shape: | T8 |
| Filament Type: | LED |
| Technology: | LED |
| Base Type: | Recessed Double Contact HO/VHO |
| Lumens: | 4400 4500 4650 |
| Voltage: | 120v 277v |
| Wattage: | 32 |
| Color Temperature: | Cool White Daylight |
| Lamp Type: | Linear |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Material: | Polycarbonate |
| Energy Star Rated: | No |
| Rated Life (hours): | 50000 |
| Beam Spread: | 360 |
| Dimmable: | No |
| Finish: | White |