| Filament Type: | LED |
|---|---|
| Product Type: | Lamp |
| Finish: | White |
| Incandescent Equivalent: | 125W |
| Lumens: | 4900 5000 5200 |
| CCT (Kelvin): | 5000K 4000K 6500K |
| Voltage: | 277v 120v |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Lamp Type: | Linear |
| Nominal Length (Inches): | 96" |
| Cri: | 83 |
| Color Temperature: | Daylight Cool White |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Wattage: | 36 |
| Shape: | T8 |
| Base Type: | Recessed Double Contact HO/VHO |
| Rated Life (hours): | 50000 |
| Dimmable: | No |
| ANSI Base: | R17d |
| Technology: | LED |
| Beam Spread: | 360 |
| Material: | Polycarbonate |