| Shape: | T8 |
|---|---|
| Material: | Polycarbonate |
| Lumens: | 6700 6900 6600 |
| CCT (Kelvin): | 4000K 5000K 6500K |
| Nominal Length (Inches): | 120" |
| Voltage: | 120v 277v |
| Filament Type: | LED |
| Base Type: | Recessed Double Contact HO/VHO |
| Beam Spread: | 360 |
| Cri: | 83 |
| Energy Star Rated: | No |
| Color Temperature: | Daylight Cool White |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Technology: | LED |
| Incandescent Equivalent: | 150W |
| Product Type: | Lamp |
| Rated Life (hours): | 50000 |
| Dimmable: | No |
| Lamp Type: | Linear |
| Wattage: | 48 |
| ANSI Base: | R17d |
| Finish: | White |
| Operating Position: | Universal |