| Base Type: | G10q (4-Pin) |
|---|---|
| Beam Spread: | 135 |
| Filament Type: | LED |
| Wattage: | 11 |
| Color Temperature: | Warm White |
| Dimmable: | No |
| Shape: | T9 |
| Finish: | Frost |
| Lumens: | 1100 |
| Voltage: | 120v 277v |
| CCT (Kelvin): | 3000K |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Material: | Plastic |
| Color: | White |
| Lamp Type: | Circline |
| Cri: | 80 |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Nominal Length (Inches): | 8" |
| ANSI Base: | G10q |
| Product Type: | Lamp |
| Technology: | LED |
| Rated Life (hours): | 50000 |
| Incandescent Equivalent: | 50W |