| Color Temperature: | Cool White |
|---|---|
| Operating Position: | Universal |
| Color: | White |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Technology: | LED |
| CCT (Kelvin): | 4000K |
| Cri: | 80 |
| Nominal Length (Inches): | 8" |
| Dimmable: | No |
| Rated Life (hours): | 50000 |
| ANSI Base: | G10q |
| Product Type: | Lamp |
| Base Type: | G10q (4-Pin) |
| Voltage: | 277v 120v |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 50W |
| Wattage: | 11 |
| Filament Type: | LED |
| Lamp Type: | Circline |
| Lumens: | 1210 |
| Finish: | Frost |
| Shape: | T9 |
| Beam Spread: | 135 |