| Filament Type: | LED |
|---|---|
| ANSI Base: | G10q |
| Voltage: | 120v 277v |
| Lamp Type: | Circline |
| Dimmable: | No |
| Product Type: | Lamp |
| Shape: | T9 |
| Wattage: | 16 |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Base Type: | G10q (4-Pin) |
| CCT (Kelvin): | 4000K |
| Color Temperature: | Cool White |
| Incandescent Equivalent: | 100W |
| Energy Star Rated: | No |
| Color: | White |
| Cri: | 80 |
| Technology: | LED |
| Operating Position: | Universal |
| Beam Spread: | 135 |
| Finish: | Frost |
| Lumens: | 1760 |
| Rated Life (hours): | 50000 |
| Nominal Length (Inches): | 12" |