| Beam Spread: | 180 |
|---|---|
| Dimmable: | No |
| Color Temperature: | Daylight Soft White |
| Lumens: | 1350 1400 1300 |
| Energy Star Rated: | No |
| Finish: | Frost |
| Incandescent Equivalent: | 50W |
| Warranty: | 5 Year Limited - 10 hr per day |
| Material: | Polycarbonate |
| Cri: | 80+ |
| Base Type: | G10q (4-Pin) |
| Lamp Type: | Circline |
| Color: | Frost |
| Technology: | LED |
| Filament Type: | LED |
| Rated Life (hours): | 50000 |
| Wattage: | 11 |
| Shape: | T9 |
| Product Type: | Lamp |
| ANSI Base: | G10q |
| Voltage: | 120v 277v |
| CCT (Kelvin): | 3000K 6500K 4000K |