| Incandescent Equivalent: | 50W |
|---|---|
| Warranty: | 5 Year Limited - 10 hr per day |
| Lumens: | 1850 1950 2000 |
| Finish: | Frost |
| Beam Spread: | 180 |
| ANSI Base: | G10q |
| Lamp Type: | Circline |
| Product Type: | Lamp |
| Color: | Frost |
| Wattage: | 16 |
| Dimmable: | No |
| Color Temperature: | Daylight Soft White |
| Material: | Polycarbonate |
| Voltage: | 120v 277v |
| Shape: | T9 |
| Filament Type: | LED |
| CCT (Kelvin): | 4000K 6500K 3000K |
| Energy Star Rated: | No |
| Rated Life (hours): | 50000 |
| Technology: | LED |
| Base Type: | G10q (4-Pin) |
| Cri: | 80+ |