| Shape: | PL |
|---|---|
| Voltage: | 120v 277v |
| Operating Position: | Universal |
| Incandescent Equivalent: | 40W |
| Lamp Type: | PL |
| Material: | Plastic |
| Base Type: | G23 (2-Pin) |
| Beam Spread: | 360 |
| Cri: | 80 |
| Filament Type: | LED |
| Technology: | LED |
| Rated Life (hours): | 50000 |
| Energy Star Rated: | No |
| Color: | White |
| Product Type: | Lamp |
| Dimmable: | No |
| Warranty: | 5 Year Limited - 10 hr per day |
| CCT (Kelvin): | 2700K |
| ANSI Base: | G23 |
| Lumens: | 450 |
| Wattage: | 4.5 |
| Finish: | Frost |
| Color Temperature: | Warm White |