Apply to be a TradeMaster!
Main product image of 4.5W LED PL 2-PIN, G23 Base, 27K/30K/35K/40K/50K CCT Selectable, 120-277V, Type B, Ballast Bypass (10 Pack)
Magnifying glass
Hover image to zoom

4.5W LED PL 2-PIN, G23 Base, 27K/30K/35K/40K/50K CCT Selectable, 120-277V, Type B, Ballast Bypass (10 Pack)

Brand:
Satco
SKU:
S18405
Rating:
(0)
Q&A:
(0)
4.5W LED PL 2-PIN, G23 Base, 27K/30K/35K/40K/50K CCT Selectable, 120-277V, Type B, Ballast Bypass (10 Pack)
Magnifying glass
Hover image to zoom
$106.80 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Finish
Frost
Product Highlight: Wattage
4.5 Watts

Description

–
This is a 4.5W LED PL 2-PIN; G23 Base; 27K/30K/35K/40K/50K CCT Selectable; 120-277V; Type B; Ballast Bypass (10 Pack) manufactured by Satco.
Transform your lighting setup with SATCO NUVO's S18405 5.5W Type B LED lamp, a perfect replacement for 13W CFL lamps with a 2GX7 base. This lamp is engineered for ballast bypass installation, allowing for direct wiring to the main electrical supply, which improves efficiency and reduces maintenance. With 4 CCT selectable technology, users can easily switch between warm and cool tones (2700K to 4000K) to suit any environment. Its reliable performance ensures consistent, high-quality lighting for offices, retail spaces, or homes.

Features:
  • 5 CCT Selectable
  • Type B Ballast Bypass
  • 360 Degree Beam Spread
  • G23 Lamp Base
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty
  • Double-Sided Illumination

Specs

–
Lamp Type:

PL

CCT (Kelvin):

5000K

3000K

2700K

4000K

3500K

Dimmable:

No

Lumens:

450

475

500

Color Temperature:

Natural Light

Warm White

Voltage:

120-277V

Finish:

Frost

Base Type:

G23 (2-Pin)

Product Type:

Lamp

Wattage:

4.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy