Apply to be a TradeMaster!
Main product image of 11.5/13/15Wage Selectable T8 U-Bend LED, 30K/35K/40K/50K/65K CCT Selectable, 6", Frost Finish, 120-277V (12 Pack)
Magnifying glass
Hover image to zoom

11.5/13/15Wage Selectable T8 U-Bend LED, 30K/35K/40K/50K/65K CCT Selectable, 6", Frost Finish, 120-277V (12 Pack)

Brand:
Satco
SKU:
S18413
Rating:
(0)
Q&A:
(0)
11.5/13/15Wage Selectable T8 U-Bend LED, 30K/35K/40K/50K/65K CCT Selectable, 6", Frost Finish, 120-277V (12 Pack)
Magnifying glass
Hover image to zoom
$227.40 each
In Stock
In Stock
Get 883 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Frost
Product Highlight: Wattage
15, 13, 11.5 Watts
Product Highlight: Voltage
120-277V

Description

–
This is a 11.5/13/15Wage Selectable T8 U-Bend LED; 30K/35K/40K/50K/65K CCT Selectable; 6"; Frost Finish; 120-277V (12 Pack) manufactured by Satco.
SATCO NUVO's S18413 LED filament U-Bend lamp with 6-inch leg spacing, delivers versatile and efficient lighting solutions for a range of applications. This lamp consumes significantly less energy than its fluorescent counterpart and features a much longer lifespan, leading to reduced maintenance costs. With selectable CCT and wattage, users can perfectly tailor the light output to their needs. The Type A/B ballast bypass compatibility provides flexibility for easy installation with or without the existing ballast, enhancing convenience and long-term energy savings. Constructed with full glass housing, this lamp resists aging, yellowing, and bending, ensuring lasting durability. It is mercury-free, environmentally friendly, and NSF approved, making it safe for food service and healthcare environments. Retrofit your fluorescent U-Bend lamps with our LED U-Bend lamp and start saving today.

Features:
  • CCT and Wattage Selectable
  • Type A/B Ballast Bypass
  • NSF Approved
  • Single and Double Ended Wiring
  • Full Glass Housing
  • 6 inch Leg Spacing
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Finish:

Frost

CCT (Kelvin):

3000K

5000K

4000K

3500K

6500K

Wattage:

15

13

11.5

Color Temperature:

Soft White

Daylight

Voltage:

120-277V

Lamp Type:

T8

Base Type:

Medium Bi Pin

Incandescent Equivalent:

50W

Lumens:

2000

2200

1800

Dimmable:

Yes

Product Type:

Lamp

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy