Apply to be a TradeMaster!
Main product image of 8.5W PLL LED, 2G11 Base, 30K/35K/40K/50K/65K CCT Selectable, Ballast Bypass, 120-277V (10 Pack)
Magnifying glass
Hover image to zoom

8.5W PLL LED, 2G11 Base, 30K/35K/40K/50K/65K CCT Selectable, Ballast Bypass, 120-277V (10 Pack)

Brand:
Satco
SKU:
S18420
Rating:
(0)
Q&A:
(0)
8.5W PLL LED, 2G11 Base, 30K/35K/40K/50K/65K CCT Selectable, Ballast Bypass, 120-277V (10 Pack)
Magnifying glass
Hover image to zoom
$111.80 each
In Stock
In Stock
Get 121 Thu, Oct 15 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
8.5 Watts
Product Highlight: Finish
Frost

Description

–
This is a 8.5W PLL LED; 2G11 Base; 30K/35K/40K/50K/65K CCT Selectable; Ballast Bypass; 120-277V (10 Pack) manufactured by Satco.
SATCO NUVO's innovative S18420 8.5W PLL lamp offers an easy solution for upgrading older luminaires to the energy-efficient benefits of LED technology. By utilizing a Type B ballast bypass, this lamp will replace outdated, less efficient CFL tubes, consuming less energy while significantly extending the lifespan of the lamp. Available in five CCT options, users can customize their lighting environment with color temperatures ranging from a warm 3000K to a crisp daylight white of 6500K. Designed for use in enclosed fixtures, this lamp ensures safe and efficient operation. The durable PET coated glass tubing enhances light quality and provides higher heat resistance. The exceptional versatility and energy savings of this lamp make it an ideal choice for both residential and commercial applications.

Features:
  • 5 CCT Selectable
  • Type B Ballast Bypass
  • Suitable for Use in Enclosed Fixtures
  • Frosted PET Glass Tubing
  • 2G11 Pin Base
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Voltage:

120-277V

Wattage:

8.5

Product Type:

Lamp

Color Temperature:

Soft White

Daylight

Lumens:

980

950

930

CCT (Kelvin):

6500K

3500K

5000K

4000K

3000K

Lamp Type:

T5

Base Type:

4-Pin

Finish:

Frost

Dimmable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy