Note: Not for use in vapor tight fixtures.
SATCO|NUVO's S18452 13 watt T8 LED U-bend tube shaped linear bulb with medium bi pin base is designed to fit into troffers and other fixtures where there is limited space. Comparable to linear bulbs found in offices, healthcare and other commercial spaces, these replacement bulbs are type A/B ballast dependent or ballast bypass. With its high lumen output, and beam spread of 160 degrees, this lamp provides 50,000 hours of cool white light.
Features:
| Finish: | Frost |
|---|---|
| Product Type: | Lamp |
| Operating Position: | Universal |
| Filament Type: | LED |
| Lumens: | 1900 |
| Wattage: | 13 |
| Color Temperature: | Cool White |
| Cri: | 80 |
| Incandescent Equivalent: | 50W |
| CCT (Kelvin): | 4000K |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| ANSI Base: | G13 |
| Technology: | LED |
| Shape: | T8 |
| Color: | White |
| Beam Spread: | 160 |
| Base Type: | Medium Bi Pin |
| Lamp Type: | U-Bend |
| Nominal Length (Inches): | 22.5" |
| Voltage: | 277v 120v |
| Material: | Plastic |
| Rated Life (hours): | 50000 |
| Energy Star Rated: | No |