| Material: | Plastic |
|---|---|
| ANSI Base: | G13 |
| Color: | White |
| Finish: | Frost |
| Cri: | 80 |
| Voltage: | 120v 277v |
| Color Temperature: | Natural Light |
| Rated Life (hours): | 50000 |
| Lumens: | 2000 |
| Base Type: | Medium Bi Pin |
| Lamp Type: | U-Bend |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| CCT (Kelvin): | 5000K |
| Operating Position: | Universal |
| Nominal Length (Inches): | 22.5" |
| Beam Spread: | 160 |
| Energy Star Rated: | No |
| Technology: | LED |
| Incandescent Equivalent: | 50W |
| Wattage: | 13 |
| Shape: | T8 |
| Filament Type: | LED |
| Product Type: | Lamp |