| Color Temperature: | Neutral White |
|---|---|
| Finish: | White |
| Energy Star Rated: | No |
| CCT (Kelvin): | 3500K |
| Filament Type: | LED |
| Voltage: | 277v 120v |
| Operating Position: | Universal |
| Warranty: | 5 Year Limited - T5 LED Bulbs |
| Technology: | LED |
| Material: | Glass Aluminum |
| ANSI Base: | G5 |
| Dimmable: | Yes |
| Shape: | T5 |
| Base Type: | Miniature Bi Pin |
| Incandescent Equivalent: | 50W |
| Nominal Length (Inches): | 24" |
| Product Type: | Lamp |
| Cri: | 82 |
| Rated Life (hours): | 50000 |
| Lamp Type: | Type A |
| Beam Spread: | 185 |
| Lumens: | 1350 |
| Wattage: | 11 |