| Cri: | 82 |
|---|---|
| Voltage: | 120v 277v |
| Wattage: | 11 |
| Color Temperature: | Cool White |
| Incandescent Equivalent: | 50W |
| Lamp Type: | Type A |
| Finish: | White |
| Filament Type: | LED |
| Technology: | LED |
| Shape: | T5 |
| Rated Life (hours): | 50000 |
| Dimmable: | Yes |
| Lumens: | 1400 |
| Warranty: | 5 Year Limited - T5 LED Bulbs |
| ANSI Base: | G5 |
| Energy Star Rated: | No |
| CCT (Kelvin): | 4000K |
| Nominal Length (Inches): | 24" |
| Beam Spread: | 185 |
| Product Type: | Lamp |
| Material: | Aluminum Glass |
| Base Type: | Miniature Bi Pin |
| Operating Position: | Universal |