| Material: | Glass Aluminum |
|---|---|
| Lamp Type: | Type A |
| Voltage: | 277v 120v |
| Product Type: | Lamp |
| CCT (Kelvin): | 5000K |
| Shape: | T5 |
| Cri: | 82 |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited - T5 LED Bulbs |
| Operating Position: | Universal |
| Technology: | LED |
| Finish: | White |
| Color Temperature: | Natural Light |
| Dimmable: | Yes |
| Nominal Length (Inches): | 24" |
| Base Type: | Miniature Bi Pin |
| Beam Spread: | 185 |
| Lumens: | 1400 |
| Wattage: | 11 |
| Rated Life (hours): | 50000 |
| Incandescent Equivalent: | 50W |
| Filament Type: | LED |
| ANSI Base: | G5 |