| Color Temperature: | Soft White |
|---|---|
| Wattage: | 4.5 |
| Warranty: | 3 Year Limited |
| Incandescent Equivalent: | 40W |
| ANSI Base: | E26 |
| Base Type: | Medium |
| Lumens: | 350 |
| Operating Position: | Universal |
| Cri: | 90 |
| Material: | Nickel Plated Aluminum Glass |
| Rated Life (hours): | 15000 |
| Beam Spread: | 300 |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Shape: | G25 |
| Finish: | Clear |
| Lamp Type: | Globe |
| Technology: | LED |
| Voltage: | 120v |
| Energy Star Rated: | Yes |
| Filament Type: | LED Filament |
| CCT (Kelvin): | 3000K |