| Beam Spread: | 300 |
|---|---|
| Dimmable: | Yes |
| Material: | Nickel Plated Aluminum Glass |
| Lamp Type: | Globe |
| Warranty: | 3 Year Limited |
| ANSI Base: | E26 |
| Incandescent Equivalent: | 100W |
| CCT (Kelvin): | 4000K |
| Color Temperature: | Cool White |
| Finish: | Clear |
| Energy Star Rated: | Yes |
| Product Type: | Lamp |
| Filament Type: | LED Filament |
| Voltage: | 120v |
| Cri: | 90 |
| Operating Position: | Universal |
| Wattage: | 8 |
| Technology: | LED |
| Rated Life (hours): | 15000 |
| Lumens: | 800 |
| Shape: | G40 |
| Base Type: | Medium |