| Lumens: | 350 |
|---|---|
| Dimmable: | Yes |
| Material: | Nickel Plated Aluminum Glass |
| Energy Star Rated: | Yes |
| Voltage: | 120v |
| Shape: | B11 |
| Incandescent Equivalent: | 40W |
| Beam Spread: | 300 |
| Wattage: | 4 |
| Technology: | LED |
| Product Type: | Lamp |
| Lamp Type: | Candle |
| Operating Position: | Universal |
| Cri: | 90 |
| Warranty: | 3 Year Limited |
| ANSI Base: | E12 |
| Rated Life (hours): | 15000 |
| Finish: | Frost |
| CCT (Kelvin): | 3000K |
| Base Type: | Candelabra |
| Color Temperature: | Soft White |
| Filament Type: | LED Filament |