| Incandescent Equivalent: | 100W |
|---|---|
| Shape: | A19 |
| Dimmable: | Yes |
| Lamp Type: | Type A |
| Warranty: | 5 Year Limited - 10 hr per day |
| Energy Star Rated: | Yes |
| Material: | Plastic Electronic Components Metal |
| CCT (Kelvin): | 3000K |
| Voltage: | 120v |
| Color Temperature: | Warm White |
| ANSI Base: | GU24 |
| Finish: | White |
| Color: | White |
| Operating Position: | Universal |
| Technology: | LED |
| Base Type: | Bi Pin GU24 |
| Beam Spread: | 220 |
| Product Type: | Lamp |
| Rated Life (hours): | 25000 |
| Filament Type: | LED |
| Cri: | 90+ |
| Lumens: | 1600 |
| Wattage: | 16.5 |