S21357R1 is a 8 Watt T9 LED; Frost Finish; Medium base; 90 CRI; 3000K; 120 Volt manufactured by Satco.
| Voltage: | 120v |
|---|---|
| Dimmable: | Yes |
| Filament Type: | LED Filament |
| Wattage: | 8 |
| Lamp Type: | Tubular |
| Cri: | 90 |
| Color Temperature: | Soft White |
| Shape: | T9 |
| Technology: | LED |
| Operating Position: | Universal |
| Base Type: | Medium |
| CCT (Kelvin): | 3000K |
| Incandescent Equivalent: | 60W |
| Material: | Glass Nickel Plated Aluminum |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Warranty: | 2 Year |
| Lumens: | 700 |
| Finish: | Frost |