Apply to be a TradeMaster!
Main product image of 4 Watt T6.5 LED Bulb - Frosted - Intermediate Base - 3000K - 360 Lumens - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom

4 Watt T6.5 LED Bulb - Frosted - Intermediate Base - 3000K - 360 Lumens - 120 Volt (6 Pack)

Brand:
Satco
SKU:
S21372-SATCO
Rating:
(0)
Q&A:
(0)
4 Watt T6.5 LED Bulb - Frosted - Intermediate Base - 3000K - 360 Lumens - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 77 Mon, Oct 12 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Frost
Product Highlight: Shape
T6.5
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass
Product Highlight: Wattage
4 Watts

Description

–
Note: Not for use in vapor tight fixtures.

Known for producing a wide range of quality lighting products, Satco|Nuvo's S21372 frosted bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.

Features:
  • 4 watt with 360 lumens, 90 CRI, 3000K in warm white
  • Dimensions: 5.12 inch length x .79 diameter
  • Frosted Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 320 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specs

–
Color:

Frost

Shape:

T6.5

Warranty:

3 Year Limited

Color Temperature:

Warm White

Technology:

LED

Energy Star Rated:

No

Base Type:

Intermediate

CCT (Kelvin):

3000K

Material:

Glass

Cri:

90

Wattage:

4

Incandescent Equivalent:

40W

Finish:

Frost

ANSI Base:

E17

Dimmable:

Yes

Filament Type:

LED Filament

Product Type:

Lamp

Lamp Type:

Tubular

Rated Life (hours):

15000

Voltage:

120v

Operating Position:

Universal

Lumens:

360

Beam Spread:

320

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy