Apply to be a TradeMaster!
Main product image of 4 Watt T6.5 LED Bulb - Frosted - Intermediate Base - 4000K - 360 Lumens - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom

4 Watt T6.5 LED Bulb - Frosted - Intermediate Base - 4000K - 360 Lumens - 120 Volt (6 Pack)

Brand:
Satco
SKU:
S21373-SATCO
Rating:
(0)
Q&A:
(0)
4 Watt T6.5 LED Bulb - Frosted - Intermediate Base - 4000K - 360 Lumens - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 833 Fri, Aug 28 - Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Frost
Product Highlight: Voltage
120v
Product Highlight: Material
Glass
Product Highlight: Shape
T6.5
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Color
Frost

Description

Note: Not for use in vapor tight fixtures.

Known for producing a wide range of quality lighting products, Satco|Nuvo's S21373 frosted bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 4000K in cool white, an invigorating illumination, it is perfectly suited for today's lighting solutions.

Features:
  • 4 watt with 360 lumens, 90 CRI, 4000K in cool white
  • Dimensions: 5.12 inch length x .79 diameter
  • Frosted Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 320 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specs

Finish:

Frost

Color Temperature:

Cool White

Filament Type:

LED Filament

Voltage:

120v

ANSI Base:

E17

Operating Position:

Universal

Incandescent Equivalent:

40W

Technology:

LED

Material:

Glass

Dimmable:

Yes

Base Type:

Intermediate

Shape:

T6.5

Warranty:

3 Year Limited

Beam Spread:

320

Lumens:

360

Color:

Frost

Cri:

90

CCT (Kelvin):

4000K

Rated Life (hours):

15000

Lamp Type:

Tubular

Wattage:

4

Product Type:

Lamp

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy