Apply to be a TradeMaster!
Main product image of 4 Watt T6.5 LED Bulb - Clear - Double Contact Bayonet Base - 4000K - 400 Lumens - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom

4 Watt T6.5 LED Bulb - Clear - Double Contact Bayonet Base - 4000K - 400 Lumens - 120 Volt (6 Pack)

Brand:
Satco
SKU:
S21375-SATCO
Rating:
(0)
Q&A:
(0)
4 Watt T6.5 LED Bulb - Clear - Double Contact Bayonet Base - 4000K - 400 Lumens - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 559 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Glass
Product Highlight: Shape
T6.5
Product Highlight: Finish
Clear
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Color
Clear

Description

–
Note: Not for use in vapor tight fixtures.

Known for producing a wide range of quality lighting products, Satco|Nuvo's S21375 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a double-contact bayonet base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 4000K in cool white, an invigorating illumination, it is perfectly suited for today's lighting solutions.

Features:
  • 4 watt with 400 lumens, 90 CRI, 4000K in cool white
  • Dimensions: 5.12 inch length x .79 diameter
  • Clear Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 300 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specs

–
Technology:

LED

Voltage:

120v

Material:

Glass

Shape:

T6.5

ANSI Base:

BA15d

Lumens:

400

Color Temperature:

Cool White

Finish:

Clear

Operating Position:

Universal

Warranty:

3 Year Limited

Dimmable:

Yes

Color:

Clear

Beam Spread:

300

Product Type:

Lamp

CCT (Kelvin):

4000K

Filament Type:

LED Filament

Energy Star Rated:

No

Lamp Type:

Tubular

Cri:

90

Rated Life (hours):

15000

Incandescent Equivalent:

40W

Base Type:

Bayonet Double Contact

Wattage:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy