| Incandescent Equivalent: | 40W |
|---|---|
| Lamp Type: | Tubular |
| Beam Spread: | 320 |
| Operating Position: | Universal |
| CCT (Kelvin): | 3000K |
| Color Temperature: | Warm White |
| Rated Life (hours): | 15000 |
| Warranty: | 3 Year Limited |
| Dimmable: | Yes |
| Filament Type: | LED Filament |
| Lumens: | 360 |
| Voltage: | 120v |
| Color: | Frost |
| Finish: | Frost |
| Cri: | 90 |
| Shape: | T6.5 |
| ANSI Base: | BA15d |
| Base Type: | Bayonet Double Contact |
| Material: | Glass |
| Wattage: | 4 |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Technology: | LED |