Apply to be a TradeMaster!
Main product image of 5.5 Watt T14 LED Bulb - Clear - Medium Base - 2000K - 500 Lumens - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom

5.5 Watt T14 LED Bulb - Clear - Medium Base - 2000K - 500 Lumens - 120 Volt (6 Pack)

Brand:
Satco
SKU:
S21378
Rating:
(0)
Q&A:
(0)
5.5 Watt T14 LED Bulb - Clear - Medium Base - 2000K - 500 Lumens - 120 Volt (6 Pack)
Magnifying glass
Hover image to zoom
$35.70 each
In Stock
In Stock
Get 11 Tue, Oct 13 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
T14
Product Highlight: Wattage
5.5 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Glass
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Finish
Clear

Description

–
Note: Not for use in vapor tight fixtures.

Known for producing a wide range of quality lighting products, Satco|Nuvo's S21378 clear amber bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a medium base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 2000K, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.

Features:
  • 5.5 watt with 500 lumens, 80 CRI, 2000K
  • Dimensions: 4.53 inch length x 1.77 inch diameter
  • Amber Clear Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 300 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Specs

–
Rated Life (hours):

15000

Lumens:

500

Technology:

LED

Beam Spread:

300

Shape:

T14

Color Temperature:

Warm White

Wattage:

5.5

Base Type:

Medium

Product Type:

Lamp

CCT (Kelvin):

2000K

Dimmable:

Yes

Lamp Type:

Tubular

Energy Star Rated:

No

Filament Type:

LED Filament

Operating Position:

Universal

Material:

Glass

Warranty:

3 Year Limited

Finish:

Clear

Cri:

80

ANSI Base:

E26

Incandescent Equivalent:

40W

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy