| Voltage: | 120v 277v |
|---|---|
| Technology: | LED |
| Warranty: | 5 Year Limited - 10 hr per day |
| Energy Star Rated: | No |
| Lumens: | 1850 |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |
| Incandescent Equivalent: | 100W |
| Beam Spread: | 110 |
| Color Temperature: | Cool White |
| Operating Position: | Base Up Base Down |
| Wattage: | 16 |
| Cri: | 82 |
| ANSI Base: | G24q |
| Finish: | Frost |
| Lamp Type: | PL |
| Product Type: | Lamp |
| CCT (Kelvin): | 4000K |
| Color: | White |
| Shape: | PL |
| Base Type: | G24q (4-Pin) |