Apply to be a TradeMaster!
Main product image of 9 Watt PL 4-Pin LED Bulb - 1100 Lumens - G24q Base - CCT Selectable - White Finish - 120-277 Volts (2 Pack)
Magnifying glass
Hover image to zoom

9 Watt PL 4-Pin LED Bulb - 1100 Lumens - G24q Base - CCT Selectable - White Finish - 120-277 Volts (2 Pack)

Brand:
Satco
SKU:
S21410-SATCO
Rating:
(0)
Q&A:
(0)
9 Watt PL 4-Pin LED Bulb - 1100 Lumens - G24q Base - CCT Selectable - White Finish - 120-277 Volts (2 Pack)
Magnifying glass
Hover image to zoom
$33.50 each
In Stock
In Stock
Get 2,612 Thu, Aug 27 - Fri, Aug 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Limited - 10 hr per day Warranty
Product Highlight: Color
White
Product Highlight: Material
Polycarbonate, Aluminum
Product Highlight: Finish
White
Product Highlight: Shape
PL
Product Highlight: Wattage
9 Watts

Description

Note: Suggested wattage equivalency = 26W CFL

SATCO|NUVO's Dual Position 9W 4-pin PL Lamp is the perfect blend of flexibility, functionality and innovation. Designed with versatility in mind, this lamp features a 90 degree rotatable head that allows light to be directed as needed in both vertical and horizontal applications. The lamp also extends lengthwise and offers a rotatable base to accommodate centering illumination in horizontal installations. To make it the ultimate pin-based solution, this lamp can be installed in ballast bypass and ballast compatible configurations. Five CCT selectable and dimmable with select ballasts, SATCO|NUVO's Dual Position Lamp is the ideal choice for any environment.

Features:
  • 90 Degree Rotatable and lockable head and end-cap
  • Extendable base for horizontal applications
  • 26W and 42W triple CFL bulb replacements
  • Dual mode Type A/B
  • 5 CCT Selectable
  • Dimmable
  • Wet Location Rated
  • Suggested for use in Indoor commercial downlights and high ceiling applications

Specs

Product Type:

Lamp

Base Type:

G24q (4-Pin)

CCT (Kelvin):

3000K

2700K

5000K

3500K

4000K

Lumens:

1100

Warranty:

5 Year Limited - 10 hr per day

Color:

White

Operating Position:

Universal

Material:

Polycarbonate

Aluminum

Color Temperature:

Warm White

Natural Light

Finish:

White

Beam Spread:

120

Shape:

PL

Wattage:

9

Filament Type:

LED

Lamp Type:

PL 4-Pin

Voltage:

277v

120v

Incandescent Equivalent:

40W

Technology:

LED

ANSI Base:

G24q-4

Cri:

82

Rated Life (hours):

50000

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy