Apply to be a TradeMaster!
Main product image of 9 Watt PL 2-Pin LED Bulb - 1100 Lumens - G24d Base - CCT Selectable - White Finish - 120-277 Volts (2 Pack)
Magnifying glass
Hover image to zoom

9 Watt PL 2-Pin LED Bulb - 1100 Lumens - G24d Base - CCT Selectable - White Finish - 120-277 Volts (2 Pack)

Brand:
Satco
SKU:
S21411
Rating:
(0)
Q&A:
(0)
9 Watt PL 2-Pin LED Bulb - 1100 Lumens - G24d Base - CCT Selectable - White Finish - 120-277 Volts (2 Pack)
Magnifying glass
Hover image to zoom
$33.50 each
In Stock
In Stock
Get 2,482 Mon, Oct 12 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9 Watts
Product Highlight: Voltage
277v, 120v
Product Highlight: Warranty
5 Year Limited - 10 hr per day Warranty
Product Highlight: Shape
PL
Product Highlight: Material
Polycarbonate, Aluminum
Product Highlight: Energy Star Rated
No

Description

–
Note: Suggested wattage equivalency = 26W CFL

SATCO|NUVO's Dual Position 9W 2-pin PL Lamp is the perfect blend of flexibility, functionality and innovation. Designed with versatility in mind, this lamp features a 90 degree rotatable head that allows light to be directed as needed in both vertical and horizontal applications. The lamp also extends lengthwise and offers a rotatable base to accommodate centering illumination in horizontal installations. To make it the ultimate pin-based solution, this lamp can be installed in ballast bypass and ballast compatible configurations. Five CCT selectable and dimmable with select ballasts, SATCO|NUVO's Dual Position Lamp is the ideal choice for any environment.

Features:
  • 90 Degree Rotatable and lockable head and end-cap
  • Extendable base for horizontal applications
  • 26W and 42W triple CFL bulb replacements
  • Dual mode Type A/B
  • 5 CCT Selectable
  • Dimmable
  • Wet Location Rated
  • Suggested for use in Indoor commercial downlights and high ceiling applications

Specs

–
Technology:

LED

Wattage:

9

Color Temperature:

Natural Light

Warm White

Cri:

82

Voltage:

277v

120v

Lamp Type:

PL 2-Pin

Filament Type:

LED

Warranty:

5 Year Limited - 10 hr per day

ANSI Base:

G24d-2

Base Type:

G24d (2-Pin)

CCT (Kelvin):

2700K

5000K

3000K

3500K

4000K

Shape:

PL

Material:

Polycarbonate

Aluminum

Incandescent Equivalent:

40W

Energy Star Rated:

No

Lumens:

1100

Product Type:

Lamp

Finish:

White

Rated Life (hours):

50000

Operating Position:

Universal

Beam Spread:

120

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy