| CCT (Kelvin): | 3500K 5000K 4000K 3000K 6500K |
|---|---|
| Material: | Aluminum Polycarbonate |
| Finish: | White |
| Warranty: | 5 Year Limited - 10 hr per day |
| Lumens: | 1750 1820 |
| Rated Life (hours): | 50000 |
| Energy Star Rated: | No |
| Base Type: | G24d (2-Pin) |
| Lamp Type: | PL 2-Pin |
| Operating Position: | Universal |
| Voltage: | 120v 277v |
| ANSI Base: | G24d |
| Product Type: | Lamp |
| Color Temperature: | Natural Light Warm White |
| Beam Spread: | 300 |
| Dimmable: | No |
| Cri: | 82 |
| Wattage: | 14 |
| Filament Type: | LED |
| Shape: | PL |
| Technology: | LED |
| Incandescent Equivalent: | 100W |