| Technology: | LED |
|---|---|
| Voltage: | 277v 120v |
| Shape: | PL |
| CCT (Kelvin): | 3500K 4000K 6500K 3000K 5000K |
| ANSI Base: | G24d |
| Color Temperature: | Natural Light Warm White |
| Lamp Type: | PL 2-Pin |
| Cri: | 82 |
| Material: | Aluminum Polycarbonate |
| Dimmable: | No |
| Operating Position: | Universal |
| Finish: | White |
| Base Type: | G24d (2-Pin) |
| Wattage: | 18 |
| Incandescent Equivalent: | 100W |
| Lumens: | 2250 2340 |
| Warranty: | 5 Year Limited - 10 hr per day |
| Rated Life (hours): | 50000 |
| Beam Spread: | 300 |
| Filament Type: | LED |
| Product Type: | Lamp |
| Energy Star Rated: | No |